Zoro Homepage

Belt Barrier, Blk, Magnet, Blk Belt, 10ft. L

  • Mfr # WH700SB-BK-MM

  • Zoro # G4040639


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Belt Length
10 ft
Belt Color
Black
Belt Message
None
Mounting Style
Magnet, Suction Cup
Width (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH700SB-BK-MM
Zoro #
G4040639
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
10 ft
Width (In.)
2 1/2 in
Height (In.)
4 3/4 in
Overall Height
4 3/4 in

Details

Item
Retractable Belt Barrier
Belt Color
Black
Belt Message
None
Mounting Style
Magnet, Suction Cup
For Use With
Belt Banners
Finish
Powder Coated
Color
Black
Type
Wall Mount Single Line Belt
Frame Finish
Powder Coated
Number of Belts
1
Frame Color
Black
Legend
No Legend

Description

Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Black, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.