Zoro Homepage
This item is Discontinued.
Retracta-Belt Belt Barrier, Blk, Rd/Wt Text Belt, 4 in. H WH412SB15-AAO-V

Belt Barrier, Blk, Rd/Wt Text Belt, 4 in. H (Discontinued)

  • Mfr # WH412SB15-AAO-V
  • Zoro # G4038539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412SB15-AAO-V
Zoro #
G4038539
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
15 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in

Details

Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Mounting Style
Hook-and-Loop Mounting Plate
Color
Black
Finish
Black
Type
Wall Mount Single Line Belt
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Number of Belts
1
Legend Color
White
Frame Color
Black
Legend
Authorized Access Only

Description

Retractable Belt Barrier, Mounting Style Hook-and-Loop Mounting Plate, Belt Length 15 ft, Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Black, Overall Height 4 in, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.