Belt Barrier, Blk, Red/White Belt, 15 ft. L
Mfr # WH412SB15-RWD-MM
Zoro # G4039631
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Red/White
Belt Message
None
Mounting Style
Magnet, Suction Cup
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH412SB15-RWD-MM
Zoro #
G4039631
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
15 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in
Details
Item
Retractable Belt Barrier
Belt Color
Red/White
Belt Message
None
Mounting Style
Magnet, Suction Cup
Finish
Black
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Type
Wall Mount Single Line Belt
Color
Black
Belt Pattern
Diagonal Stripe
Frame Color
Black
Number of Belts
1
Legend
No Legend
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 15 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.