Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Barrier, Blk, Red/White Belt, 20 ft. L

  • Mfr # WH412SB20-RWD-MM

  • Zoro # G4039616


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Belt Length
20 ft
Belt Color
Red/White
Belt Message
None
Mounting Style
Magnet, Suction Cup
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412SB20-RWD-MM
Zoro #
G4039616
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
20 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in

Details

Item
Retractable Belt Barrier
Belt Color
Red/White
Belt Message
None
Mounting Style
Magnet, Suction Cup
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Type
Wall Mount Single Line Belt
Color
Black
Finish
Black
Number of Belts
1
Belt Pattern
Diagonal Stripe
Frame Color
Black
Legend
No Legend

Description

Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 20 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 4 in, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.