Zoro Homepage
This item is Discontinued.
Retracta-Belt Belt Barrier, Blk, Wall Mt, Red Belt, 10ft.L WH700SB-RD-V

Belt Barrier, Blk, Wall Mt, Red Belt, 10ft.L (Discontinued)

  • Mfr # WH700SB-RD-V
  • Zoro # G4040270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH700SB-RD-V
Zoro #
G4040270
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
10 ft
Height (In.)
4 3/4 in
Width (In.)
2 1/2 in
Overall Height
4 3/4 in

Details

Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
None
Mounting Style
Hook-and-Loop Mounting Plate
For Use With
Belt Banners
Type
Wall Mount Single Line Belt
Finish
Powder Coated
Color
Black
Legend
No Legend
Number of Belts
1
Frame Color
Black
Frame Finish
Powder Coated

Description

Retractable Belt Barrier, Mounting Style Hook-and-Loop Mounting Plate, Belt Length 10 ft, Belt Color Red, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.