Belt Barrier, Blk/Yllw Striped Belt, 4" H
Mfr # WM412RD30-BYD-RE
Zoro # G5049235
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Black/Yellow
Belt Message
None
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM412RD30-BYD-RE
Zoro #
G5049235
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
30 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Overall Height
4 in
Manufacturer Warranty Length
10 yr
Details
Item
Retractable Belt Barrier
Belt Color
Black/Yellow
Belt Message
None
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
Finish
Red
Color
Red
Type
Wall Mount Single Line Belt
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Material
Polycarbonate
Belt Pattern
Diagonal Stripe
Legend
No Legend
Includes Mounting Hardware
Included
Weight
5 lb
Frame Color
Red
Number of Belts
1
Description
Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 30 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.