Zoro Homepage
This item is Discontinued.
Retracta-Belt Belt Barrier, Caution Do Not Enter, 10 ft. 303PYW-CAU

Belt Barrier, Caution Do Not Enter, 10 ft. (Discontinued)

  • Mfr # 303PYW-CAU
  • Zoro # G0285190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303PYW-CAU
Zoro #
G0285190
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
15 in
Maximum Overall Height
40 in

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend Caution - Do Not Enter, Legend Color Black, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Vinyl, Base Diameter 15 in, Base Material HDPE, Base Color Black, ADA Compliance No, Compatible Receiver Post Manufacturer Part Number 303PYW-RCV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.