Belt Barrier, PC Finish, Magnet, 2-1/2in. W
Mfr # WH700PC-AAO-MM
Zoro # G4038688
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Belt Length
10 ft
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Mounting Style
Magnet, Suction Cup
Finish
Polished chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH700PC-AAO-MM
Zoro #
G4038688
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
10 ft
Width (In.)
2 1/2 in
Height (In.)
4 3/4 in
Overall Height
4 3/4 in
Details
Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Mounting Style
Magnet, Suction Cup
Finish
Polished chrome
Type
Wall Mount Single Line Belt
Color
Silver
For Use With
Belt Banners
Legend Color
White
Frame Color
Silver
Number of Belts
1
Frame Finish
Polished Chrome
Legend
Authorized Access Only
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Silver, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.