Belt Barrier Rcvr. Post, Black, Cast Iron
Mfr # 335BA-RCV
Zoro # G4042136
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Aluminum
Post Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
335BA-RCV
Zoro #
G4042136
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Base Diameter
15 in
Details
Item
Belt Barrier Receiver Post
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Aluminum
Post Finish
Powder Coated
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Includes
(2) Wheels
ADA Compliance
No
Base Finish
Powder Coated
Number of Belts
1
Compatible Belt Post Manufacturer Part Number
SUB-ME, SUB-SHOOK, SUB-WH
Fillable
No
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 15 in, Includes (2) Wheels, Post Finish Powder Coated, Base Material Cast Iron, Base Finish Powder Coated, ADA Compliance No, Number of Belts 1, Compatible Belt Post Manufacturer Part Number SUB-ME, SUB-SHOOK, SUB-WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.