Belt Barrier Rcvr. Post, Red, Cast Iron
Mfr # 331DPRD-RCV
Zoro # G4048838
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
PVC
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
331DPRD-RCV
Zoro #
G4048838
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Base Diameter
15 in
Details
Item
Belt Barrier Receiver Post
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
PVC
ADA Compliance
No
Includes
Hose Clamp Fixing, Wire Clip Belt End
Post Finish
Powder Coated
Base Finish
Powder Coated
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Number of Belts
2
Fillable
No
Compatible Belt Post Manufacturer Part Number
SUB-ME, SUB-SHOOK, SUB-WH
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Post Material PVC, Post Diameter 2 1/2 in, Base Diameter 15 in, Includes Hose Clamp Fixing, Wire Clip Belt End, Post Finish Powder Coated, Base Material Cast Iron, Base Finish Powder Coated, ADA Compliance No, Number of Belts 2, Compatible Belt Post Manufacturer Part Number SUB-ME, SUB-SHOOK, SUB-WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.