Belt Barrier Receiver Post, Black Color
Mfr # 332PSB-RCV
Zoro # G4046360
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Post Material
PVC
Post Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
332PSB-RCV
Zoro #
G4046360
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Base Diameter
15 in
Details
Item
Belt Barrier Receiver Post
Base Type
Square
Base Material
Rubber
Post Material
PVC
Post Finish
Black
ADA Compliance
No
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Base Finish
Black
Base Color
Black
Post Color
Black
Fillable
No
Compatible Belt Post Manufacturer Part Number
SUB-ME, SUB-SHOOK, SUB-WH
Description
Belt Barrier Receiver Post, Base Type Square, Fillable No, Post Color Black, Post Material PVC, Post Diameter 2 1/2 in, Base Diameter 15 in, Base Color Black, Post Finish Black, Base Material Rubber, Base Finish Black, ADA Compliance No, Compatible Belt Post Manufacturer Part Number SUB-ME, SUB-SHOOK, SUB-WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.