Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Barrier Receiver Post, Silver, 40in H

  • Mfr # 304SS-RCV

  • Zoro # G4044470


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Stainless Steel
Belt Message
Post,Silver,40In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304SS-RCV
Zoro #
G4044470
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
14 in
Maximum Overall Height
40 in
Minimum Overall Height
40 in
Height Adjustability
Fixed Height

Details

Item
Belt Barrier Receiver Post
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Stainless Steel
Belt Message
Post,Silver,40In
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Includes
(2) Wheels
Post Finish
Satin Stainless Steel
Base Finish
Stainless Steel
ADA Compliance
No
Number of Belts
1
Compatible Belt Post Manufacturer Part Number
SUB-ME, SUB-SHOOK, SUB-WH
Fillable
No

Description

Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes (2) Wheels, Minimum Overall Height 40 in, Post Finish Satin Stainless Steel, Base Material Cast Iron, Base Finish Stainless Steel, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Compatible Belt Post Manufacturer Part Number SUB-ME, SUB-SHOOK, SUB-WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.