Belt Barrier Receiver Post, Silver, Sloped
Mfr # 330SS-RCV
Zoro # G4049258
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Stainless Steel
Includes
Hose Clamp Fixing, Wire Clip Belt End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330SS-RCV
Zoro #
G4049258
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
14 in
Maximum Overall Height
40 in
Height Adjustability
Adjustable Height
Minimum Overall Height
38 in
Details
Item
Belt Barrier Receiver Post
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Stainless Steel
Includes
Hose Clamp Fixing, Wire Clip Belt End
Post Finish
Satin Stainless Steel
Base Finish
Stainless Steel
ADA Compliance
No
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Number of Belts
1
Compatible Belt Post Manufacturer Part Number
SUB-ME, SUB-SHOOK, SUB-WH
Base Configuration
Attached
Fillable
No
Base Weight
18 lb
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Hose Clamp Fixing, Wire Clip Belt End, Minimum Overall Height 38 in, Base Configuration Attached, Post Finish Satin Stainless Steel, Base Material Cast Iron, Base Finish Stainless Steel, Base Weight 18 lb, Indoor/Outdoor Usage Outdoor, ADA Compliance No, Height Adjustability Adjustable Height, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.