Zoro Homepage

Belt Barrier Receiver Post, Silver, SS

  • Mfr # 330DSS-RCV

  • Zoro # G4049678


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Stainless Steel
Belt Message
Receiver Post,Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330DSS-RCV
Zoro #
G4049678
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
14 in
Maximum Overall Height
40 in
Minimum Overall Height
38 in
Height Adjustability
Adjustable Height

Details

Item
Belt Barrier Receiver Post
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Stainless Steel
Belt Message
Receiver Post,Silver
Base Finish
Stainless Steel
ADA Compliance
No
Post Finish
Satin Stainless Steel
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Includes
Hose Clamp Fixing, Wire Clip Belt End
Number of Belts
2
Fillable
No
Base Configuration
Attached
Base Weight
18 lb
Compatible Belt Post Manufacturer Part Number
SUB-ME, SUB-SHOOK, SUB-WH

Description

Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Hose Clamp Fixing, Wire Clip Belt End, Minimum Overall Height 38 in, Base Configuration Attached, Post Finish Satin Stainless Steel, Base Material Cast Iron, Base Finish Stainless Steel, Base Weight 18 lb, Indoor/Outdoor Usage Outdoor, ADA Compliance No, Height Adjustability Adjustable Height, Number of Belts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.