Zoro Homepage

Belt Barrier Receiver Post, Square

  • Mfr # 332SA-RCV

  • Zoro # G4045855


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Post Material
Aluminum
ADA Compliance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332SA-RCV
Zoro #
G4045855
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
15 in
Minimum Overall Height
40 in
Maximum Overall Height
40 in
Height Adjustability
Fixed Height

Details

Item
Belt Barrier Receiver Post
Base Type
Square
Base Material
Rubber
Post Material
Aluminum
ADA Compliance
No
Base Finish
Black
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Post Finish
Satin
Base Color
Black
Post Color
Satin
Fillable
No
Compatible Belt Post Manufacturer Part Number
SUB-ME, SUB-SHOOK, SUB-WH

Description

Belt Barrier Receiver Post, Base Type Square, Fillable No, Maximum Overall Height 40 in, Post Color Satin, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 15 in, Minimum Overall Height 40 in, Base Color Black, Post Finish Satin, Base Material Rubber, Base Finish Black, ADA Compliance No, Height Adjustability Fixed Height, Compatible Belt Post Manufacturer Part Number SUB-ME, SUB-SHOOK, SUB-WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.