Zoro Homepage

Belt Barrier Receiver Post, White Color

  • Mfr # 332PWH-RCV

  • Zoro # G4046196


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Post Material
PVC
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332PWH-RCV
Zoro #
G4046196
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Base Diameter
15 in

Details

Item
Belt Barrier Receiver Post
Base Type
Square
Base Material
Rubber
Post Material
PVC
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Post Finish
White
Base Finish
Black
ADA Compliance
No
Base Color
Black
Post Color
White
Fillable
No
Compatible Belt Post Manufacturer Part Number
SUB-ME, SUB-SHOOK, SUB-WH

Description

Belt Barrier Receiver Post, Base Type Square, Fillable No, Post Color White, Post Material PVC, Post Diameter 2 1/2 in, Base Diameter 15 in, Base Color Black, Post Finish White, Base Material Rubber, Base Finish Black, ADA Compliance No, Compatible Belt Post Manufacturer Part Number SUB-ME, SUB-SHOOK, SUB-WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.