Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Retracta-Belt Belt Barrier, Red, Magnet, 10 ft. L, 4 in. H WH412SB30-CAU-V

Belt Barrier, Red, Magnet, 10 ft. L, 4 in. H (Discontinued)

  • Mfr # WH412SB30-CAU-V
  • Zoro # G4039211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412SB30-CAU-V
Zoro #
G4039211
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
30 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Mounting Style
Hook-and-Loop Mounting Plate
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Color
Black
Finish
Black
Type
Wall Mount Single Line Belt
Legend
Caution Do Not Enter
Number of Belts
1
Frame Color
Black
Legend Color
Black

Description

Retractable Belt Barrier, Mounting Style Hook-and-Loop Mounting Plate, Belt Length 30 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Overall Height 4 in, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.