Zoro Homepage

Belt Barrier, Red, Magnet, 2-1/2 in. W

  • Mfr # WH700RD-NE-MM

  • Zoro # G4038931


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Belt Length
10 ft
Belt Color
Red
Belt Message
NO ENTRY
Mounting Style
Magnet, Suction Cup
Height (In.)
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH700RD-NE-MM
Zoro #
G4038931
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
10 ft
Height (In.)
4 3/4 in
Width (In.)
2 1/2 in
Overall Height
4 3/4 in

Details

Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
NO ENTRY
Mounting Style
Magnet, Suction Cup
Finish
Powder Coated
For Use With
Belt Banners
Type
Wall Mount Single Line Belt
Color
Red
Number of Belts
1
Legend Color
White
Frame Color
Red
Legend
No Entry
Frame Finish
Powder Coated

Description

Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Red, Legend No Entry, Legend Color White, Frame Color Red, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.