Belt Barrier, Red, Magnet, Ylw/Blk Txt Belt
Mfr # WH700RD-CAU-MM
Zoro # G4039415
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Belt Length
10 ft
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Mounting Style
Magnet, Suction Cup
For Use With
Belt Banners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH700RD-CAU-MM
Zoro #
G4039415
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
10 ft
Height (In.)
4 3/4 in
Width (In.)
2 1/2 in
Overall Height
4 3/4 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Mounting Style
Magnet, Suction Cup
For Use With
Belt Banners
Type
Wall Mount Single Line Belt
Color
Red
Finish
Powder Coated
Frame Color
Red
Frame Finish
Powder Coated
Number of Belts
1
Legend Color
Black
Legend
Caution Do Not Enter
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Red, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.