Belt Barrier, Red/White Striped Belt
Mfr # WH412RD30-RWD-MM
Zoro # G5049777
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Red/White
Belt Message
None
Includes
Receiving End
Mounting Style
Magnet, Suction Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH412RD30-RWD-MM
Zoro #
G5049777
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
30 ft
Height (In.)
4 1/4 in
Width (In.)
4 1/2 in
Overall Height
4 1/4 in
Details
Item
Retractable Belt Barrier
Belt Color
Red/White
Belt Message
None
Includes
Receiving End
Mounting Style
Magnet, Suction Cup
Color
Red
Type
Wall Mount Single Line Belt
Finish
Red
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
Includes Mounting Hardware
Included
Belt Pattern
Diagonal Stripe
Number of Belts
1
Frame Color
Red
Legend
No Legend
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 1/4 in, Number of Belts 1, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.