Zoro Homepage

Belt Barrier, Red/White Text Belt

  • Mfr # WH412SB30-AAO-MM

  • Zoro # G4038609


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Belt Length
30 ft
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Mounting Style
Magnet, Suction Cup
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412SB30-AAO-MM
Zoro #
G4038609
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
30 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Overall Height
4 in

Details

Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Mounting Style
Magnet, Suction Cup
Finish
Black
Color
Black
Type
Wall Mount Single Line Belt
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Legend Color
White
Legend
Authorized Access Only
Frame Color
Black
Number of Belts
1

Description

Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Black, Overall Height 4 in, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.