Zoro Homepage

Belt Barrier, Satin SS, Ylw/Blk Text Belt

  • Mfr # WH700SS-CAU-MM

  • Zoro # G4039406


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Belt Length
10 ft
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Mounting Style
Magnet, Suction Cup
Width (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH700SS-CAU-MM
Zoro #
G4039406
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
10 ft
Width (In.)
2 1/2 in
Height (In.)
4 3/4 in
Overall Height
4 3/4 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Mounting Style
Magnet, Suction Cup
Color
Silver
Type
Wall Mount Single Line Belt
Finish
Satin Stainless Steel
For Use With
Belt Banners
Legend
Caution Do Not Enter
Legend Color
Black
Frame Finish
Satin Stainless Steel
Number of Belts
1
Frame Color
Silver

Description

Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Silver, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.