Zoro Homepage

Belt Barrier, Yellow, Magnet, 15ft.L

  • Mfr # WH412YW15-CAU-MM

  • Zoro # G4039388


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Mounting Style
Magnet
Finish
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412YW15-CAU-MM
Zoro #
G4039388
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
15 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Belt Width
2 in
Overall Height
4 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Mounting Style
Magnet
Finish
Yellow
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Type
Wall Mount Single Line Belt
Color
Yellow
Number of Belts
1
Frame Color
Yellow
Legend
Caution Do Not Enter
Belt Pattern
No Pattern
Reflectivity
Non-Reflective
Legend Color
Black

Description

Retractable Belt Barrier, Mounting Style Magnet, Belt Length 15 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern Horizontal Stripe, Legend Caution Do Not Enter, Legend Color Black, Frame Color Yellow, Reflectivity Non-Reflective, Overall Height 4 in, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.