Belt Barrier, Yellow, Magnet, 4-1/2 in. W
Mfr # WH412YW25-NE-MM
Zoro # G4038861
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Belt Length
25 ft
Belt Color
Red
Belt Message
NO ENTRY
Mounting Style
Magnet, Suction Cup
Finish
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH412YW25-NE-MM
Zoro #
G4038861
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
25 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in
Details
Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
NO ENTRY
Mounting Style
Magnet, Suction Cup
Finish
Yellow
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Color
Yellow
Type
Wall Mount Single Line Belt
Number of Belts
1
Legend Color
White
Frame Color
Yellow
Legend
No Entry
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 25 ft, Belt Color Red, Legend No Entry, Legend Color White, Frame Color Yellow, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.