Zoro Homepage

Belt Barrier, Yl, Magnet, Rd/Wt Belt, 10ft.L

  • Mfr # WH700YW-RWD-MM

  • Zoro # G4039668


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Belt Length
10 ft
Belt Color
Red/White
Belt Message
None
Mounting Style
Magnet, Suction Cup
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH700YW-RWD-MM
Zoro #
G4039668
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
10 ft
Width (In.)
2 1/2 in
Height (In.)
4 3/4 in
Overall Height
4 3/4 in

Details

Item
Retractable Belt Barrier
Belt Color
Red/White
Belt Message
None
Mounting Style
Magnet, Suction Cup
Color
Yellow
Type
Wall Mount Single Line Belt
For Use With
Belt Banners
Finish
Powder Coated
Frame Color
Yellow
Belt Pattern
Diagonal Stripe
Frame Finish
Powder Coated
Legend
No Legend
Number of Belts
1

Description

Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.