Belt Barrier, Ylw, Black/Ylw Belt, 20 ft. L
Mfr # WH412YW20-BYD-MM
Zoro # G4039841
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Belt Length
20 ft
Belt Color
Black/Yellow
Belt Message
None
Mounting Style
Magnet, Suction Cup
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH412YW20-BYD-MM
Zoro #
G4039841
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
20 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Overall Height
4 in
Details
Item
Retractable Belt Barrier
Belt Color
Black/Yellow
Belt Message
None
Mounting Style
Magnet, Suction Cup
Color
Yellow
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Finish
Yellow
Type
Wall Mount Single Line Belt
Frame Color
Yellow
Number of Belts
1
Belt Pattern
Diagonal Stripe
Legend
No Legend
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 20 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.