Belt Barrier, Ylw, Magnet, 25ft. Belt L
Mfr # WH412YW25-DKO-MM
Zoro # G4039108
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Belt Length
25 ft
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Mounting Style
Magnet, Suction Cup
Finish
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH412YW25-DKO-MM
Zoro #
G4039108
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
25 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Overall Height
4 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Mounting Style
Magnet, Suction Cup
Finish
Yellow
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Type
Wall Mount Single Line Belt
Color
Yellow
Frame Color
Yellow
Legend
Danger Keep Out
Legend Color
Black
Number of Belts
1
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 25 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Yellow, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.