Belt Barrier, Ylw, Magnet, Blk Belt, 25ft. L
Mfr # WH412YW25-BK-MM
Zoro # G4040541
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Belt Length
25 ft
Belt Color
Black
Belt Message
None
Mounting Style
Magnet, Suction Cup
Finish
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH412YW25-BK-MM
Zoro #
G4040541
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
25 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in
Details
Item
Retractable Belt Barrier
Belt Color
Black
Belt Message
None
Mounting Style
Magnet, Suction Cup
Finish
Yellow
Color
Yellow
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Type
Wall Mount Single Line Belt
Frame Color
Yellow
Number of Belts
1
Legend
No Legend
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 25 ft, Belt Color Black, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.