Belt Barrier, Ylw, Magnet, Blk Belt, 30ft. L
Mfr # WH412YW30-BK-MM
Zoro # G4040526
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Black
Belt Message
None
Mounting Style
Magnet, Suction Cup
Finish
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH412YW30-BK-MM
Zoro #
G4040526
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
30 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Overall Height
4 in
Details
Item
Retractable Belt Barrier
Belt Color
Black
Belt Message
None
Mounting Style
Magnet, Suction Cup
Finish
Yellow
Color
Yellow
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Type
Wall Mount Single Line Belt
Legend
No Legend
Frame Color
Yellow
Number of Belts
1
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Black, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.