Belt Barrier, Ylw, No Entry, Rd/Wt Txt Belt
Mfr # WH700YW-NE-MM
Zoro # G4038940
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Belt Length
10 ft
Belt Color
Red
Belt Message
NO ENTRY
Mounting Style
Magnet, Suction Cup
For Use With
Belt Banners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH700YW-NE-MM
Zoro #
G4038940
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
10 ft
Height (In.)
4 3/4 in
Width (In.)
2 1/2 in
Overall Height
4 3/4 in
Details
Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
NO ENTRY
Mounting Style
Magnet, Suction Cup
For Use With
Belt Banners
Type
Wall Mount Single Line Belt
Finish
Powder Coated
Color
Yellow
Number of Belts
1
Legend Color
White
Frame Color
Yellow
Legend
No Entry
Frame Finish
Powder Coated
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Red, Legend No Entry, Legend Color White, Frame Color Yellow, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.