Zoro Homepage

Manual Wall Barrier, 50ft Blk/Yellow Belt

  • Mfr # WM5000-BYD-HDRE

  • Zoro # G8228227


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Belt Length
50 ft
Belt Color
Black/Yellow
Includes
Heavy Duty Receiving End and Flat Head Screws
Mounting Style
Screws
For Use With
Wall Mounted Retractable Barrier Mfr. No. HDRE, SUB-SHOOK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM5000-BYD-HDRE
Zoro #
G8228227
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
50 ft
Width (In.)
8 in
Height (In.)
8 1/2 in
Belt Width
2 in
Overall Height
3 1/2 in
Manufacturer Warranty Length
10 yr

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Black/Yellow
Includes
Heavy Duty Receiving End and Flat Head Screws
Mounting Style
Screws
For Use With
Wall Mounted Retractable Barrier Mfr. No. HDRE, SUB-SHOOK
Finish
Black
Type
Wall Mount Single Line Belt
Color
Black
Belt Pattern
Diagonal Stripe
Reflectivity
Non-Reflective
Includes Mounting Hardware
Included
Weight
10 lb
Frame Color
Black
Number of Belts
1
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Material
Aluminum
Legend
No Legend

Description

Wall Mounted Retractable Belt Barrier, Mounting Style Screws, Belt Length 50 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 3 1/2 in, Weight 10 lb, Number of Belts 1, Frame Material Aluminum, Indoor/Outdoor Usage Indoor, Outdoor, Includes Heavy Duty Receiving End and Flat Head Screws, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.