Outdoor Post, Receiver/No Belt
Mfr # 322BA-RCV
Zoro # G0284971
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Post Material
Aluminum
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322BA-RCV
Zoro #
G0284971
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
15 in
Minimum Overall Height
40 in
Maximum Overall Height
40 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
10 yr
Details
Item
Belt Barrier Receiver Post
Base Type
Square
Base Material
Rubber
Post Material
Aluminum
ADA Compliance
No
For Use With
Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB
Post Finish
Black
Base Finish
Black
Post Color
Black
Base Color
Black
Fillable
No
Description
Belt Barrier Receiver Post, Base Type Square, Fillable No, Maximum Overall Height 40 in, Post Color Black, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 15 in, Minimum Overall Height 40 in, Base Color Black, Post Finish Black, Base Material Rubber, Base Finish Black, Indoor/Outdoor Usage Outdoor, ADA Compliance No, Height Adjustability Fixed Height, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.