Zoro Homepage

Outdoor PVC Post, Receiver/No Belt

  • Mfr # 302PSB-RCV

  • Zoro # G0285376


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Post Material
Plastic
ADA Compliance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302PSB-RCV
Zoro #
G0285376
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
15 in
Manufacturer Warranty Length
10 yr
Maximum Overall Height
40 in
Height Adjustability
Fixed Height
Minimum Overall Height
40 in

Details

Item
Belt Barrier Receiver Post
Base Type
Square
Base Material
Rubber
Post Material
Plastic
ADA Compliance
No
Post Finish
Black
Base Finish
Black
For Use With
Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB
Base Color
Black
Post Color
Black
Base Weight
23 lb
Fillable
Yes

Description

Belt Barrier Receiver Post, Base Type Square, Fillable Yes, Maximum Overall Height 40 in, Post Color Black, Post Material Plastic, Post Diameter 2 1/2 in, Base Diameter 15 in, Minimum Overall Height 40 in, Base Color Black, Post Finish Black, Base Material Rubber, Base Finish Black, Base Weight 23 lb, Indoor/Outdoor Usage Outdoor, ADA Compliance No, Height Adjustability Fixed Height, Manufacturer Warranty Length 10 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.