Outdoor PVC Post, Receiver/No Belt
- Mfr # 302PYW-RCV
- Zoro # G0285367
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Post Material
Plastic
ADA Compliance
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302PYW-RCV
- Zoro #
- G0285367
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Post Diameter
- 2 1/2 in
- Overall Height
- 40 in
- Base Diameter
- 15 in
- Height Adjustability
- Fixed Height
- Manufacturer Warranty Length
- 10 yr
- Minimum Overall Height
- 40 in
- Maximum Overall Height
- 40 in
Details
- Item
- Belt Barrier Receiver Post
- Base Type
- Square
- Base Material
- Rubber
- Post Material
- Plastic
- ADA Compliance
- No
- For Use With
- Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB
- Post Finish
- Yellow
- Base Finish
- Black
- Post Color
- Yellow
- Base Color
- Black
- Base Weight
- 23 lb
- Fillable
- Yes
- Indoor/Outdoor Usage
- Outdoor
Description
Belt Barrier Receiver Post, Base Type Square, Fillable Yes, Maximum Overall Height 40 in, Post Color Yellow, Post Material Plastic, Post Diameter 2 1/2 in, Base Diameter 15 in, Minimum Overall Height 40 in, Base Color Black, Post Finish Yellow, Base Material Rubber, Base Finish Black, Base Weight 23 lb, Indoor/Outdoor Usage Outdoor, ADA Compliance No, Height Adjustability Fixed Height, Manufacturer Warranty Length 10 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.