Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Post with Belt, Black, 10 ft Length, 40 in Post Height, No Legend, Black

  • Mfr # 101SB-RD-2PK

  • Zoro # G0123317


product price: $150.99
/pk 2, $75.50/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
ABS
Belt Length
10 ft
Post Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101SB-RD-2PK
Zoro #
G0123317
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Maximum Overall Height
40 1/2 in
Manufacturer Warranty Length
3 yr
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
ABS
Post Material
Stainless Steel
Belt Color
Red
Color
Black
ADA Compliance
No
Post Finish
Black
Number of Belts
1
For Use With
FR711HDSB-CSB FR811HDSB-CSB
Base Finish
Black ABS
Finish
Black
Legend
No Legend
Post Color
Black
Base Color
Black
Base Weight
17 lb
Number of Posts
2
Reflectivity
Non-Reflective
Belt Pattern
No Pattern
Fillable
Yes
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 40 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Red, Belt Pattern No Pattern, Legend No Legend, Number of Posts 2, Post Color Black, Base Type Round Sloped, Reflectivity Non-Reflective, Number of Belts 1, Legend Color Not Applicable, Post Height 40 in, Post Diameter 2 1/2 in, Post Material Stainless Steel, Base Diameter 14 in, Base Color Black, Base Material ABS, Base Weight 17 lb, Fillable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.