This item is Discontinued.

Retracta-Belt Prime Barrier Post with Belt, Silver, 10 ft Length, 40 in Post Height, No Legend, Satin Stainless Steel 100SS1-BK-2PK

Barrier Post with Belt, Silver, 10 ft Length, 40 in Post Height, No Legend, Satin Stainless Steel (Discontinued)

  • Mfr # 100SS1-BK-2PK
  • Zoro # G0123089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SS1-BK-2PK
Zoro #
G0123089
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Manufacturer Warranty Length
3 yr
Height Adjustability
Fixed Height
Maximum Overall Height
40 1/2 in

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Steel and Concrete
Post Material
Stainless Steel
Belt Color
Black
Color
Silver
Base Finish
Satin Stainless Steel
Number of Belts
1
ADA Compliance
No
Post Finish
Satin Stainless Steel
Finish
Satin Stainless Steel
For Use With
Mfr. No. FR711HDSC-CSB FR811HDSC-CSB
Post Color
Gray
Legend
No Legend
Fillable
Yes
Belt Pattern
No Pattern
Number of Posts
2
Base Weight
17 lb
Reflectivity
Non-Reflective
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 40 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Number of Posts 2, Post Color Gray, Base Type Round Sloped, Reflectivity Non-Reflective, Number of Belts 1, Legend Color Not Applicable, Post Height 40 in, Post Diameter 2 1/2 in, Post Material Stainless Steel, Base Diameter 14 in, Base Color Not Applicable, Base Material Steel and Concrete, Base Weight 17 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.