Belt Barrier System, 10 ft Length, 40 in Post Height, No Legend

  • Mfr # P101SB-BK-2PK

  • Zoro # G016017242


product price: $100.99
/pk 2, $50.50/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
ABS
Belt Length
10 ft
Post Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P101SB-BK-2PK
Zoro #
G016017242
UPC #
-
Country of Origin
Viet Nam

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Base Diameter
13 1/2 in
Minimum Overall Height
40 in
Maximum Overall Height
40 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
3 yr

Details

Item
Belt Barrier System
Base Type
Round Sloped
Base Material
ABS
Post Material
Steel
Belt Color
Black
Legend
No Legend
Includes
(2) Posts, Base
Number of Belts
1
Indoor/Outdoor Usage
Outdoor
Post Color
Black
Belt Pattern
No Pattern
Base Color
Black
Reflectivity
Non-Reflective
Number of Posts
2
Includes Cart
No
Base Configuration
Attached
Base Weight
11.5 lb
Resistance Properties
Weather Resistant
Fillable
No

Description

Belt Barrier System, Includes (2) Posts, Base, Maximum Overall Height 40 in, Minimum Overall Height 40 in, Belt Length 10 ft, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Number of Posts 2, Post Color Black, Base Type Round Sloped, Reflectivity Non-Reflective, Includes Cart No, Number of Belts 1, Legend Color Not Applicable, Post Height 40 in, Post Diameter 2 1/2 in, Post Material Steel, Base Configuration Attached, Base Diameter 13 1/2 in, Base Color Black, Base Material ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products