Belt Barrier System, 10 ft Length, 40 in Post Height, No Legend

  • Mfr # P101YA-BYD-2PK

  • Zoro # G316017041


product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
ABS
Belt Length
10 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P101YA-BYD-2PK
Zoro #
G316017041
UPC #
-
Country of Origin
Viet Nam

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Base Diameter
13 1/2 in
Height Adjustability
Fixed Height
Maximum Overall Height
40 in
Minimum Overall Height
40 in
Manufacturer Warranty Length
3 yr

Details

Item
Belt Barrier System
Base Type
Round Sloped
Base Material
ABS
Post Material
Aluminum
Belt Color
Black/Yellow
Indoor/Outdoor Usage
Outdoor
Belt Pattern
Chevron
Post Color
Yellow
Legend
No Legend
Number of Belts
1
Includes
(2) Posts, Base
Includes Cart
No
Base Color
Black
Number of Posts
2
Reflectivity
Non-Reflective
Base Weight
11.5 lb
Base Configuration
Attached
Fillable
No
Resistance Properties
Weather Resistant

Description

Belt Barrier System, Includes (2) Posts, Base, Maximum Overall Height 40 in, Minimum Overall Height 40 in, Belt Length 10 ft, Belt Color Black/Yellow, Belt Pattern Chevron, Legend No Legend, Number of Posts 2, Post Color Yellow, Base Type Round Sloped, Reflectivity Non-Reflective, Includes Cart No, Number of Belts 1, Legend Color Not Applicable, Post Height 40 in, Post Diameter 2 1/2 in, Post Material Aluminum, Base Configuration Attached, Base Diameter 13 1/2 in, Base Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products