Zoro Homepage

Belt Barrier System, 40" H, 10 ft L, Black

  • Mfr # P100PS1-BK-2PK

  • Zoro # G722441188


product price: $137.99
/pk 2, $69.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100PS1-BK-2PK
Zoro #
G722441188
UPC #
-
Country of Origin
Viet Nam

Description

Belt Barrier System, Includes Full Circumference Floor Protectors, STAYstraight Technology, Maximum Overall Height 40 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Number of Posts 2, Post Color Black, Base Type Round Sloped, Reflectivity Non-Reflective, Includes Cart No, Number of Belts 2, Legend Color Not Applicable, Post Height 38 in, Post Diameter 2 1/2 in, Post Material Stainless Steel, Base Configuration Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.