RETRACTA-BELT Crowd Control Post, PK 2
Mfr # P101BA-BK-2PK
Zoro # G116114308
product price: $128.99
/pk 2, $64.50/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Outdoor
Post Diameter
2 1/2 in
Base Color
Black
Post Height
38 in
Base Configuration
Detachable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P101BA-BK-2PK
Zoro #
G116114308
UPC #
-
Country of Origin
Viet Nam
Dimensions
Post Diameter
2 1/2 in
Post Height
38 in
Maximum Overall Height
40 in
Base Diameter
13 1/2 in
Belt Length
10 ft
Manufacturer Warranty Length
3 yr
Details
Indoor/Outdoor Usage
Outdoor
Base Color
Black
Base Configuration
Detachable
Fillable
No
Post Color
Black
Item
RETRACTA-BELT Crowd Control Post, PK 2
Number of Posts
1
Resistance Properties
Weather Resistant
Base Material
ABS
Belt Color
Black
Number of Belts
1
Description
RETRACTA-BELT Crowd Control Post, PK 2, Maximum Overall Height 40 in, Belt Length 10 ft, Belt Color Black, Number of Posts 1, Post Color Black, Number of Belts 1, Post Height 38 in, Post Diameter 2 1/2 in, Base Configuration Detachable, Base Diameter 13 1/2 in, Base Color Black, Base Material ABS, Fillable No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.