Zoro Homepage

Retractable Belt Barrier, 10 ft., Black

  • Mfr # WM700YW-BK-RE

  • Zoro # G0285647


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Belt Length
10 ft
Belt Color
Black
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Fixed Mounting Plate
Type
Wall Mount Single Line Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM700YW-BK-RE
Zoro #
G0285647
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
10 ft
Height (In.)
4 3/4 in
Width (In.)
2 1/2 in
Overall Height
4 3/4 in
Manufacturer Warranty Length
10 yr

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Black
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Fixed Mounting Plate
Type
Wall Mount Single Line Belt
Color
Yellow
For Use With
Mfr. No. RE RE-M SUB-SHOOK 301YA-RCV 301BA-RCV-HBW
Finish
Yellow
Includes Mounting Hardware
Included
Frame Color
Yellow
Weight
2 lb
Number of Belts
1
Frame Material
Steel
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Wall Mounted Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 10 ft, Belt Color Black, Frame Color Yellow, Overall Height 4 3/4 in, Weight 2 lb, Number of Belts 1, Frame Material Steel, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.