Retractable Belt Barrier, 14 ft., FME

  • Mfr # WM412SB15-FME-RE

  • Zoro # G0285400


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Red
Belt Message
FME Zone
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WM412SB15-FME-RE
Zoro #
G0285400
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
15 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in
Manufacturer Warranty Length
10 yr

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Red
Belt Message
FME Zone
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
Type
Wall Mount Single Line Belt
For Use With
Mfr. No. WP412F-SB WP412M-SB SUB-ME SUB-SHOOK RE RE-M 301BA-RCV
Finish
Black
Color
Black
Frame Color
Black
Legend
FME Zone
Legend Color
White
Weight
5 lb
Frame Material
Polycarbonate
Indoor/Outdoor Usage
Indoor, Outdoor
Number of Belts
1
Includes Mounting Hardware
Included

Description

Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 15 ft, Belt Color Red, Legend FME Zone, Legend Color White, Frame Color Black, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.