Retractable Belt Barrier, 15 ft., 4in. H
Mfr # WM412SB15-RWD-RE
Zoro # G0285610
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Belt Color
Red/White
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
For Use With
Mfr. No. WP412F-SB WP412M-SB SUB-ME SUB-SHOOK RE RE-M 301BA-RCV
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM412SB15-RWD-RE
Zoro #
G0285610
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
15 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Manufacturer Warranty Length
10 yr
Overall Height
4 in
Details
Item
Wall Mounted Retractable Belt Barrier
Belt Color
Red/White
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
For Use With
Mfr. No. WP412F-SB WP412M-SB SUB-ME SUB-SHOOK RE RE-M 301BA-RCV
Color
Black
Type
Wall Mount Single Line Belt
Finish
Black
Number of Belts
1
Weight
5 lb
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Color
Black
Includes Mounting Hardware
Included
Belt Pattern
Diagonal Stripe
Frame Material
Polycarbonate
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 15 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Frame Color Black, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.