Zoro Homepage

Retractable Belt Barrier, Yellow, 25 ft.

  • Mfr # WM412YW25-AAO-RE

  • Zoro # G0285105


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Belt Length
25 ft
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM412YW25-AAO-RE
Zoro #
G0285105
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
25 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Manufacturer Warranty Length
10 yr
Overall Height
4 in

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
For Use With
Mfr. No. WP412F-YW WP412M-YW SUB-ME SUB-SHOOK RE RE-M 301BA-RCV-HBW
Type
Wall Mount Single Line Belt
Finish
Yellow
Color
Yellow
Includes Mounting Hardware
Included
Indoor/Outdoor Usage
Indoor, Outdoor
Legend
Authorized Access Only
Frame Color
Yellow
Weight
5 lb
Number of Belts
1
Frame Material
Polycarbonate
Legend Color
White

Description

Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 25 ft, Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Yellow, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.