Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Barrier, 10ft Black Belt

  • Mfr # WM700SB-BK-RE

  • Zoro # G8440144


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Belt Length
10 ft
Belt Color
Black
Includes
(6) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Fixed Mounting Plate
Width (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM700SB-BK-RE
Zoro #
G8440144
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
10 ft
Width (In.)
2 1/2 in
Height (In.)
4 3/4 in
Manufacturer Warranty Length
10 yr
Overall Height
4 3/4 in
Belt Width
2 in

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Black
Includes
(6) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Fixed Mounting Plate
Type
Wall Mount Single Line Belt
For Use With
Wall Mounted Retractable Barrier Mfr. No. RE, RE-M, SUB-SHOOK
Finish
Black
Color
Black
Reflectivity
Non-Reflective
Legend
No Legend
Frame Material
Steel
Weight
2 lb
Number of Belts
1
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Mounting Hardware
Included
Frame Color
Black
Belt Pattern
No Pattern

Description

Wall Mounted Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 10 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/4 in, Weight 2 lb, Number of Belts 1, Frame Material Steel, Indoor/Outdoor Usage Indoor, Outdoor, Includes (6) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.