Zoro Homepage

Wall Barrier, 10ft Red Belt

  • Mfr # WM700PC-RD-RE

  • Zoro # G8045292


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Belt Length
10 ft
Belt Color
Red
Includes
(6) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Fixed Mounting Plate
Width (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM700PC-RD-RE
Zoro #
G8045292
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
10 ft
Width (In.)
2 1/2 in
Height (In.)
4 3/4 in
Manufacturer Warranty Length
10 yr
Overall Height
4 3/4 in

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Red
Includes
(6) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Fixed Mounting Plate
Finish
Polished chrome
Color
Polished Chrome
Type
Wall Mount Single Line Belt
For Use With
Wall Mounted Retractable Barrier Mfr. No. RE, RE-M, SUB-SHOOK
Weight
2 lb
Includes Mounting Hardware
Included
Frame Finish
Polished Chrome
Frame Material
Steel
Indoor/Outdoor Usage
Indoor, Outdoor
Number of Belts
1

Description

Wall Mounted Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 10 ft, Belt Color Red, Overall Height 4 3/4 in, Weight 2 lb, Number of Belts 1, Frame Material Steel, Frame Finish Polished Chrome, Indoor/Outdoor Usage Indoor, Outdoor, Includes (6) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.