Zoro Homepage

Wall Barrier, 25ft Black/Yellow Belt

  • Mfr # WM412YW25-BYD-RE

  • Zoro # G7971494


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Belt Length
25 ft
Belt Color
Black/Yellow
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM412YW25-BYD-RE
Zoro #
G7971494
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
25 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Belt Width
2 in
Manufacturer Warranty Length
10 yr
Overall Height
4 in

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Black/Yellow
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW, WP412M-SB, WP412M-YW, SUB-ME, SUB-SHOOK, RE, 301BA-RCV-HBW
Color
Yellow
Finish
Yellow
Type
Wall Mount Single Line Belt
Frame Material
Polycarbonate
Reflectivity
Non-Reflective
Number of Belts
1
Belt Pattern
Diagonal Stripe
Indoor/Outdoor Usage
Indoor, Outdoor
Legend
No Legend
Includes Mounting Hardware
Included
Frame Color
Yellow
Weight
5 lb

Description

Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 25 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Reflectivity Non-Reflective, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.