Zoro Homepage

Wall Mount Plate, Red, 10 in Length, Red

  • Mfr # WP412HC1-RD

  • Zoro # G5049110


product price: $48.49
/ea

Key Features

Color
Red
Overall Length
10 in
Finish
Red
Includes
(2) Screws, Hose Clamp
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP412HC1-RD
Zoro #
G5049110
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Overall Height
4 in
Overall Width
1 in
Base Diameter
10 in

Details

Item
Wall Mount Plate
Color
Red
Finish
Red
Includes
(2) Screws, Hose Clamp
Material
Polycarbonate
For Use With
Wall Mounted Retractable Barrier

Description

Wall Mount Plate, Product Type Wall Mount Plate, For Use With Wall Mounted Retractable Barrier, Includes (2) Screws, Hose Clamp, Overall Height 4 in, Color Red, Overall Length 10 in, Overall Width 1 in, Material Polycarbonate, Finish Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.