Wall Mount Plate, Red, 12 in Length, Red
Mfr # WP412HC2-RD
Zoro # G5049101
product price: $48.49
/eaKey Features
Color
Red
Overall Length
12 in
Finish
Red
Includes
(2) Screws, Hose Clamp
For Use With
Wall Mounted Retractable Barrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP412HC2-RD
Zoro #
G5049101
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Height
4 in
Overall Width
1 in
Base Diameter
12 in
Details
Item
Wall Mount Plate
Color
Red
Finish
Red
Includes
(2) Screws, Hose Clamp
For Use With
Wall Mounted Retractable Barrier
Material
Polycarbonate
Description
Wall Mount Plate, Product Type Wall Mount Plate, For Use With Wall Mounted Retractable Barrier, Includes (2) Screws, Hose Clamp, Overall Height 4 in, Color Red, Overall Length 12 in, Overall Width 1 in, Material Polycarbonate, Finish Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.