Wall Mount Plate, Red, 3 in Length, Red
Mfr # WP412F-RD
Zoro # G5049129
product price: $21.59
/eaKey Features
Color
Red
Overall Length
3 in
Finish
Red
Includes
(2) Screws, Fixed/Removable Clamp
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP412F-RD
Zoro #
G5049129
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Overall Height
4 in
Overall Width
1 in
Base Diameter
3 in
Details
Item
Wall Mount Plate
Color
Red
Finish
Red
Includes
(2) Screws, Fixed/Removable Clamp
Material
Polycarbonate
For Use With
Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts
Weight
1 lb
Compatible with Manufacturer Model Number
WM412
Compatible Manufacturer Model Number
WM412
Compatible Manufacturer Part Number
WM412
For Use With Mfr. Model Number
WM412
Compatible with Manufacturer Model No.
WM412
Compatible with Mfr. Model No.
WM412
For Use with Mfr Model Number
WM412
Compatible Pump Manufacturer Part Number
WM412
Compatible Mfr. Model Number
WM412
Description
Wall Mount Plate, Product Type Wall Mount Plate, For Use With Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts, Includes (2) Screws, Fixed/Removable Clamp, Overall Height 4 in, Weight 1 lb, Color Red, Overall Length 3 in, Overall Width 1 in, Material Polycarbonate, Finish Red, Compatible with Manufacturer Model Number WM412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.